Faucet Side Spray in Starlight Chrome

You last purchased this on
 
GROHE

Universal Faucet Side Spray in Starlight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Faucet Side Spray in Starlight Chrome

  • Fast #
  • Part #G46659NC0
  • Item #3998120
  • Manufacturer Part #46659NC0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome/Light Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome/Light Grey
EPA Compliant:
No
Faucet Part Type:
Spray Head
Flow Rate:
2.2 gpm
GSA Approved:
No
IAPMO Listed -:
No
Length:
5 in
NSF Certified:
No
WaterSense Labeled:
No
Width:
4 in