Grohe

Universal Filter in Starlight Chrome

Part #G0676800M  |  Manufacturer Part #0676800M

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Type: G0676800M