Hand Shower Hose in Brushed Nickel
Universal Hand Shower Hose in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Twist Free
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 68-7/8 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 68-7/8 in
- Material:
- Metal
- NSF Certified:
- No
- Size:
- 68-7/8 in x 1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1/2 in