Slidebar Hand Shower Holder in Satin Nickel

You last purchased this on
 
GROHE

Universal Slidebar Hand Shower Holder in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Slidebar Hand Shower Holder in Satin Nickel

  • Fast #
  • Part #G45650AV0
  • Item #3466415
  • Manufacturer Part #45650AV0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hand shower holder for 28 620
  • Requires Certification

Specifications

Application:
Residential
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed -:
No
NSF Certified:
Yes
Trim Only:
No
WaterSense Labeled:
No