Grohe

Universal Handle Adapter in Starlight Chrome

Part #G47725000  |  Manufacturer Part #47725000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle adapter

Specifications

ADA Compliant: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Adapter

GSA Approved: No

IAPMO Listed: No

NSF Certified: No