Grohe

Universal Handle in Starlight Chrome

Part #G47489000  |  Manufacturer Part #47489000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever handle for talia PBV trim

Documents

Specifications

ADA Compliant: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

Handle Type: Lever

IAPMO Listed: No