Grohe

Universal Inlet Hose For 33 939 Polished Chrome

Part #G46413000  |  Manufacturer Part #46413000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inlet Hose for 33 939

Specifications

ADA Compliant: No

Brand Model Compatibility: 33939 Single Handle Pullout Kitchen Faucet

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Hose

IAPMO Listed: No

Trim Only: No