8-5/8 in. Metal and Plastic Stopper for 23445000, 24480001 and 28910000

You last purchased this on
 
GROHE

Universal 8-5/8 in. Metal and Plastic Stopper for 23445000, 24480001 and 28910000

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal 8-5/8 in. Metal and Plastic Stopper for 23445000, 24480001 and 28910000

  • Fast #
  • Part #G07182000
  • Item #1919281
  • Manufacturer Part #07182000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Repair
Brand Model Compatibility:
23445000, 24480001, 28910000
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Stopper
Height:
1-5/8 in
IAPMO Listed -:
No
Length:
8-5/8 in
Material:
Metal, Plastic
NSF Certified:
No
Weight:
0.19 lb
Width:
3-3/4 in