Grohe

Universal Lever Handle Head in White

Part #G46043L00  |  Manufacturer Part #46043L00

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle assembly for Ladylux

Documents

Specifications

ADA Compliant: No

Collection: Universal

Color Finish: White

Color Finish Category: Whites

Faucet Part Type: Handle

GSA Approved: No

IAPMO Listed: No

NSF Certified: No