3 in. Handle in Brushed Nickel Infinity Finish™
Bridgeford 3 in. Handle in Brushed Nickel Infinity Finish™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Bridgeford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- NSF Certified:
- No
- Weight:
- 0.03 lb
- Width:
- 3 in