Lift Rod in Starlight Polished Chrome
Universal Lift Rod in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Lift Rod
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No