Low Profile Handshower Mounting Set for 1660.772.002 Handshower in Polished Chrome
Universal Low Profile Handshower Mounting Set for 1660.772.002 Handshower in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- Brand Model Compatibility:
- 1660.772.002
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 1 in
- Faucet Material:
- Plastic
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- NSF Certified:
- No
- Product Type:
- Low Profile Handshower Mounting Set
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in