Grohe

Universal Manual Switch Diverter for 35016 Pressure Balancing Valve

Part #G48008000  |  Manufacturer Part #48008000

Brand Model Compatibility:

35016 Pressure Balancing Valve
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 35016 Pressure Balancing Valve

Collection: Universal

Faucet Part Type: Stem

GSA Approved: No

IAPMO Listed: No

Length: 3-3/4 in

NSF Certified: No

Stem Type: Diverter

Width: 3-3/4 in