GROHE
Universal Metal Pop-Up Drain Assembly in Oil Rubbed Bronze
Part #G28957ZB0 | Item #3569545 | Manufacturer Part #28957ZB0
Product Details
- Starlight Chrome Bathroom Sink Drain
Documents
Specifications
ADA Compliant: No
Application: Repair
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Universal
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Pedestal Only - FEI: No
Tailpiece Length: 8-1/4 in
Vessel Only - FEI: Yes