GROHE

Universal Mounting Set for Widespread Valve Classic in Polished Chrome

Part #G45025000  |  Manufacturer Part #45025000

$ 44.79 EACH

Faucet Part Type:

Mounting Hardware
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting Set/Classic Wideset Valve
  • Temperature Range from 10° F to 250° F
  • Press Ends
  • High capacity
  • NSF 61-8 Certified
  • True 2-Piece Design
  • No Soldered-In End Pieces
  • Low 1/2 PSI Cracking Pressure
  • Patented Obstructor Guide Prevents Side Loading
  • Flow Profile Designed to Minimize Head Loss

Specifications

ADA Compliant: No

Collection: Universal

Faucet Part Type: Mounting Hardware

IAPMO Listed: No