O-Ring Set in Polished Chrome for 47.015/012/140 Faucet

You last purchased this on
 
GROHE

Universal O-Ring Set in Polished Chrome for 47.015/012/140 Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal O-Ring Set in Polished Chrome for 47.015/012/140 Faucet

  • Fast #
  • Part #G47141000
  • Item #728230
  • Manufacturer Part #47141000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
47.015/012/140
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
O-Ring
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
Yes