ORING F/ SWVL SPT
This product has been replaced by
Manufacturer Part #0128500M
Universal ORING F/ SWVL SPT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- O-Ring
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Type:
- G01285000