Universal Oval Escutcheon in Starlight Chrome

Part #G08365000  |  Item #728896  |  Manufacturer Part #08365000

$ 100.00 EACH

Color/Finish:
StarLight® Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Repair

Brand Model Compatibility: 34 448 Thermostatic Valve

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

Length: 8-7/8 in

NSF Certified: No

WaterSense Labeled: No