Plastic Button in White
Universal Plastic Button in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set includes 8 total buttons: two white, two white with a black dot indicator, two white with 'hot' and two with 'cold' written in script
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Button
- Length:
- 9-7/8 in
- Material:
- Plastic
- NSF Certified:
- Yes