Grohe

Universal Pressure Balancing Valve Trim in StarLight® Chrome

Part #G47955000  |  Manufacturer Part #47955000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Height: 5-31/100 in

Height: 5-31/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-83/100 in

NSF Certified: No

Shower Arm Reach: 2-83/100 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No

Width: 1-97/100 in