Pull-Out Handspray in Polished Chrome and Grey
Universal Pull-Out Handspray in Polished Chrome and Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic return to aerator
- For kitchen faucets 33 727 / 33 707 / 33 933
- Diverter: aerator/shower jet
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- 33727, 33707 and 33933
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-1/16 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Spray Head
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/50 in
- NSF Certified:
- No