Universal Pull-Out Spray in Black

Part #G46659KX0  |  Item #3998292  |  Manufacturer Part #46659KX0

$ 176.80 EACH
(Pricing is for Black)

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: Black

Color Finish Category: Blacks

EPA Compliant: No

Faucet Part Type: Hand Spray

Flow Rate: 2.2 gpm

GSA Approved: No

IAPMO Listed: No

Length: 5 in

NSF Certified: No

WaterSense Labeled: No

Width: 4 in