Grohe

Universal Seat Set in StarLight Chrome

Part #G45023000  |  Manufacturer Part #45023000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Renewable 1/2" seat set

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

Collection: Universal

Faucet Part Type: Seat

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

NSF Certified: No

WaterSense Labeled: No