Shower Control Brass Handle in Starlight Polished Chrome
Universal Shower Control Brass Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The gate scrapper can clear abrasive and sticky material from the blade as the valve opens, minimizing wear to the packing.
- Shower Control Handle Aquatower
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/Matte Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3-1/8 in
- Material:
- Metal
- NSF Certified:
- No
- Width:
- 2-1/4 in