Shower Hose in Polished Chrome

You last purchased this on
 
GROHE

Universal Shower Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Shower Hose in Polished Chrome

  • Fast #
  • Part #G28409001
  • Item #7560620
  • Manufacturer Part #28409001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Twist free
  • Non-Metallic Hose
  • GROHE StarLight®
  • Easy to clean, durable hoses made to withstand daily use
  • GROHE StarLight Chrome Finish
  • Rotation cone for Twist-free function
  • Universal connection G 1/2" x 1/2"
  • AntiFold bend proof
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
59-1/16 in
EPA Compliant:
No
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1/2 in
IAPMO Listed -:
No
Length:
59-1/20 in
Material:
Metal, Plastic
NSF Certified:
No
Size:
59-1/16 in x 1/2 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
1/2 in