GROHE

Universal Shower Rail in Starlight Polished Chrome

Part #G48179000  |  Manufacturer Part #48179000

$ 36.39 EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Universal

GSA Approved: No

IAPMO Listed: No

Length: 3-3/4 in

NSF Certified: No

WaterSense Labeled: No

Width: 2-1/2 in