Shower Rose Kit in Dark Gray
Universal Shower Rose Kit in Dark Gray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower Rose Kit for 28 199
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No