3-1/8 in. Sleeve for Central 19265VP0, 19266000, 19612000, 19615000 and 19263000
Grohtherm 3-1/8 in. Sleeve for Central 19265VP0, 19266000, 19612000, 19615000 and 19263000
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- Central 19265VP0, 19266000, 19612000, 19615000, 19263000
- Built-In Grinder:
- No
- Collection:
- Grohtherm
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Length:
- 3-1/8 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.17 lb
- Width:
- 3 in