Universal Solenoid Valve in Starlight Polished Chrome

Part #G42390  |  Manufacturer Part #42390000

Starting at
$ 160.00 EACH

Faucet Part Type:

Solenoid Valve
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Universal

Faucet Part Type: Solenoid Valve

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No