Universal SPINDLE EXT

Part #G45988000  |  Item #4203152  |  Manufacturer Part #45988000

$ 28.80 EACH

Length:

3 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Extension Kit

IAPMO Listed: No

Length: 3 in

NSF Certified: Yes