Spline Adapter for Grohe 19723 Pressure Balance Valve
Universal Spline Adapter for Grohe 19723 Pressure Balance Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 19723
- Built-In Grinder:
- No
- Collection:
- Universal
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No