Spout Clip in Polished Chrome

This product has been replaced by

GROHE StarLight® Chrome @ *CVR* SPT CLIP -5-
GROHE @ *CVR* SPT CLIP -5-
Manufacturer Part #0806500M
You last purchased this on
 
GROHE

Universal Spout Clip in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GROHE StarLight® Chrome @ *CVR* SPT CLIP -5-
GROHE @ *CVR* SPT CLIP -5-
Manufacturer Part #0806500M
GROHE

Universal Spout Clip in Polished Chrome

  • Fast #
  • Part #G08065000
  • Item #2100761
  • Manufacturer Part #08065000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Atrio® lavatories
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Nuts, Washers, Gaskets
IAPMO Listed -:
No
NSF Certified:
Yes
WaterSense Labeled:
No