Universal Stud Extension in Starlight Chrome

Part #G02807000  |  Item #1729394  |  Manufacturer Part #02807000

$ 16.80 EACH

Color/Finish:
StarLight® Chrome

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ext studs (pair) 4mm

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Screw

GSA Approved: No

IAPMO Listed: Yes

Length: 3 in

NSF Certified: No

WaterSense Labeled: No

Width: 2 in