Grohe

Universal Temperature Limit Ring in Starlight Polished Chrome

Part #G07653000  |  Manufacturer Part #07653000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Ring

GSA Approved: No

IAPMO Listed: No

Length: 2 in

NSF Certified: No

WaterSense Labeled: No

Width: 2 in