Universal Wideset Flange in StarLight® Polished Chrome

Part #G03394000  |  Item #728350  |  Manufacturer Part #03394000

$ 50.40 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Universal

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Length: 4-1/2 in

NSF Certified: No

UL Listed: No

Width: 3 in