Grohe

Veris™ Digital Control in Starlight Chrome

Part #G36294000  |  Manufacturer Part #36294000

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Intuitive multi-functional operating unit
  • Maximum hot water temperature: 115°
  • Temperature and flow control function
  • Radio signal technology
  • Gpm: 13.4
  • Automatic, 20 minute safety shut-off function
  • Includes a 12" digital gateway for optimal installation reach

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Collection: Veris™

Color Finish: Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Power Source: Electric

Volts: 3V

Width: 3-1/16 in