Veris™ Digital Controller and Diverter in Starlight Chrome

Part #G36291000  |  Item #4580240  |  Manufacturer Part #36291000

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight®
  • GROHE TurboStat®
  • GROHE EcoJoy™
  • GROHE Digital®
  • Temperature and flow control function
  • Radio signal technology
  • Thermostat unit 1/2" in/out)
  • Automatic safety shut-off function (after 20 mins)
  • Maximum hot water temperature 108° F
  • Flow rate of 13.4 gpm at 45psi

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Veris™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Type: Electronic

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: Yes

UL Listed: No