Grohe Veris™ Pressure Balancing Rough-In Valve with Diverter in Starlight Polished Chrome

G19353000

Color Finish

(Pricing is for StarLight® Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes escutcheon and screws
  • Lever handle
  • Pressure balance trim
  • Push button diverter
  • Starlight® Chrome

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Veris™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Number of Handles
Single Handle
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday