0 items

Grohe Kensington® Wall Mount Spout with Diverter

G13194

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Inlet: 3/4"
  • Spout reach: 6"
  • Wall-mount

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Kensington®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Material
Brass
Spout Reach
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday