0 items

Grohe Arden™ Wall Mount Tub Spout with Diverter

G13190

Color Finish

Starting at $141.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Inlet: 3/4"
  • Spout reach: 6"
  • Wall-mount

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Arden™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Installation Type
Wall Mount
Material
Brass
Spout Reach
6 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday