0 items

Grohe Fairborn Wall Spout (Diverter Not Included)

G13345

Color Finish

Starting at $47.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Half-inch NPT inlet
  • cUPC compliant

SPECIFICATIONS

ADA Compliant
No
Collection
Fairborn
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
Spout Reach
5-9/16 in
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday