0 items

Grohe Parkfield™ Wall Spout (without Diverter)

G13339

Color Finish

Starting at $97.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT inlet: 3/4"
  • Spout reach: 6-1/8"
  • Wall-mount

SPECIFICATIONS

ADA Compliant
No
Collection
Parkfield™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Material
Brass
Spout Reach
5-9/16 in
Spout Type
Non-Diverter
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday