0 items

Grohe Movario® Wall Union with Non-Return Valve

G28459

Color Finish

Starting at $74.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT threads: 1/2"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Movario®
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday