0 items

Grohe Arden™ Widespread Lavatory Faucet with Double Lever Handle

G20121A

Color Finish

Starting at $199.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass body
  • Faucet height: 4-5/8"
  • Gpm: 1.2
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes drain assembly
  • Requires handles
  • Spout reach: 4-3/8"
  • Stainless steel flex lines

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Arden™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
4-5/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-7/16 in
Spout Reach
4-3/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday