Ground Joint 150# Black Malleable Iron Union

B150U

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Coating: Black
  • Connection: Ground Joint
  • Domestic
  • Material: Malleable Iron
  • Rating: 150#

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Clean Bagged
No
Coating
Black
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass, Malleable Iron
Maximum Pressure
300 psi
Maximum Temperature
150
Origin
Domestic
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday