Ground Joint 250# Black Malleable Iron Union

IBLF250U

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Material
Brass, Malleable Iron
Pressure Class
250#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday