1-1/4 in. Bronze NPT Valve Kit

Part #G96806132  |  Item #4396787  |  Manufacturer Part #96806132

$ 73.15 EACH
(Pricing is for 1-1/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • GF 15/26 flange
  • Dielectric isolation valve sets
  • Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts

Specifications

ANSI Specifications: No

ASTM Specifications: No

Automatic Shut-Off: No

Brand Model Compatibility: UP Series Circulator Pumps

Built-In Grinder: No

CARB OTC LEED Compliant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 4-3/100 in

Diameter: 4-19/100 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

GSA Approved: No

High Pressure: 175

ISO Specifications: No

Installation Type: [In-line, Vertical, Horizontal]

Length: 4 in

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 230

Minimum Pressure: 0 psi

Minimum Temperature: 14

Recommended Valve Application: Water

Valve Body Style: Ball

Valve Size: 1-1/4 in

Width: 4-1/6 in