Grundfos
1-1/4 In. Cast Iron Flange Set
Part #G519603 | Item #40902 | Manufacturer Part #519603
Fitting Sizes
Product Details
- GF 15/26
- Flange sets to include two flanges, two gaskets, and four nuts and bolts.
Specifications
ASTM Specifications: No
Application: Hydronic Heating
Automatic Shut-Off: No
Brand Model Compatibility: Grundfos UP Series
Built-In Grinder: No
CARB OTC LEED Compliant: No
Color Finish: Black
Color Finish Category: Blacks
Depth: 20 mm
Diameter: 67 mm
End Connection 1: NPT
End Connections: NPT
Energy Star Compliant: No
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
GSA Approved: No
ISO Specifications: No
Inside Diameter: 36 mm
Length: 4-1/4 in
Material: Cast Iron
Type: G519603