1-1/4 in. Flange Gasket
1-1/4 in. Flange Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits flanges of the GF 15/16 series
- Fits pump models UP, UPS, and TP
Specifications
- ASTM:
- No
- Application:
- Circulator
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- UP Series Circulator Pumps
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-1/2 mm
- Diameter:
- 56 mm
- Diameter - Inside 1:
- 46 mm
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- ISO:
- No
- Material:
- Rubber