1-1/4 In. Flange Set Bronze

Part #G96409356  |  Item #3087156  |  Manufacturer Part #96409356

$ 73.15 EACH

Fitting Sizes:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • GF 15/26
  • Flange sets to include two flanges, two gaskets, and four nuts and bolts.

Lead Law Compliant

Documents

Specifications

ASTM Specifications: No

Application: Circulator

Automatic Shut-Off: No

Brand Model Compatibility: Grundfos UP Series

Built-In Grinder: No

CARB OTC LEED Compliant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 39/50 in

Diameter: 2-63/100 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

GSA Approved: No

ISO Specifications: No

Inside Diameter: 1-1/4 in

Lead Law Compliant: Yes

Length: 4-1/4 in

Material: Bronze

Outside Diameter: 2-63/100 in

Type: G96409356